Beli current clamp meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  2. monotaro Clamp Meter (Tang Ampere)
    Mulai

    Rp1.399.900

    monotaro Clamp Meter (Tang Ampere)
    Deskripsi:
    For repairman of electric devices.For educational material of career college.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Testing batteries, instruction manual, test leads rod
    • Power: LR44(1.5V BUTTON CELL BATTERY ) x 2
    • AC Voltage (V): 0 To 500 (4 range auto)
    • Resistance (omega): 300/3000 To 2 (2 range auto)
    • DC Voltage (V): 0 To 500 (5 range auto)
    • Display: Display maximum 3200 counts, LCD display and unit symbols
    • Dimensions (Width W x Height H x Depth D) (mm): 64x193x24
    • Resolution Capability: ALTERNATING CURRENT: 0.01A, 000A ALTERNATING CURRENT: 0.01AV, 000A ALTERNATING CURRENT: 0.01mV, 000A RESISTANCE: 0.1 ohm
    • Alternating Current (A): 30/300 To 2 (2 range auto)
    • Clamp Diameter (phi mm): 40
    • Accuracy: Alternating current(AC): +/-0. 2 %rdg +/- 8dgt_x000D _ Alternating current(AC): +/-2.3%rdg+/-6dgt _ Alternating current(AC): +/-1.3%rdg+/-3dgt Resistance: +/- 2 %rdg + 5 dgt
    • Allowable Input: Alternating current(AC): up to 350 A (10 seconds), AC voltage / DC voltage: maximum 600Vrms, Resistance: 250 Vrms (10 seconds)
    • Package Weight (g): 266
  3. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp94.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  4. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  5. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  6. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  7. FLUKE Milliamp Process Clamp Meter (Tang Ampere)
    Mulai

    Rp29.999.900

    FLUKE Milliamp Process Clamp Meter (Tang Ampere)
    Deskripsi:
    The Fluke 771 delivers all the basics. It measures 4-20 mA signals without "breaking the loop", allowing you to measure low level dc current while saving downtime and money. You can also use it to measure output signals from transmitters without breaking the loop when maintaining and troubleshooting process and automation equipment. This saves time and avoids disruption to the process. For more convenience, the detachable clamp can be attached to the wire you're testing while you move the meter-connected by the extension cable-to a better viewing position. This is especially helpful for taking readings in tight locations. Other useful features: - Captures and displays changing measurements with Hold function. - Extends battery life with auto-off and backlight timeout. - Dual backlit display with both mA measurement and percent of 4 to 20mA span. - Measurement Spotlight to illuminate hard to see wires in dark enclosures. - Measures 10 to 50mA signals in older control systems using the 99.9mA range. - Automatically changes the 4 to 20mA output for remote testing.
    atribut:
    • Diameter of Measurable Conductor: 0.177 inch or 4.5mm max
    • Vibration: Random 2g, 5 to 500Hz
    • Operating Altitude: 0 to 2000 m
    • Operating Humidity: < 90% @ < 30°C, < 75% @ 30 to 55°C
  8. KYORITSU Load Current Clamp Sensors
    Mulai

    Rp5.299.900

    KYORITSU Load Current Clamp Sensors
    atribut:
    • Application For: Loggers 5010; Loggers 5020; Power Meter 6305; Power Quality Analyzer 6315
    • Cable Length: Approx. 3m
  9. TRUSCO Tang Ampere
    Mulai

    Rp2.499.900

    TRUSCO Tang Ampere
    Deskripsi:
    Use:Current measurement of electrical work in the building. Current measurement of a motor vehicle.
    atribut:
    • AC Voltage (V): 600
    • Alternating Current (A): 600
    • Continuous Opreration Time: 190 hours
    • DC Voltage (V): 600
    • Detection System: Average Value Rectification (MEAN)
    • Dimensions (Width x Depth x Height) (mm): 71 x 37 x 190
    • Direct Current (A): 600
    • Maximum Display: 4000 Count
    • Maximum Measuring Conductor Diameter (mm): 30
    • Power: AAA Batteries x 2 (not Included)
    • Resistance (omega): 40M
    • Set Items: Instruction Manual, Soft Case, Test Leads
    • Weight (g): 220
  10. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  11. TESTO Tang Ampere
    Mulai

    Rp5.099.900

    TESTO Tang Ampere
    Deskripsi:
    -An AC/DC clamp meter.-The jaw opens and closes vertically in this type.-TESTO770-2 and 770-3 can also measure temperature with a separate option.-Suitable for measuring inrush current.
  12. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  13. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  14. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
Daftar Harga current clamp meter Terbaru October 2026
KYORITSU Tang Ampere Digital ACRp1.699.900
KRISBOW Clamp Meter (Tang Ampere)Rp939.900
Hioki Tang Ampere AC/DCRp8.499.900
KYORITSU Tang Ampere LeakageRp6.399.900
monotaro Clamp Meter (Tang Ampere)Rp1.399.900
KRISBOW Multimeter Analog (AVO Meter Analog)Rp94.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
KYORITSU Tang Ampere Digital AC/DCRp4.099.900
Hioki Tang Ampere ACRp1.799.900
FLUKE Milliamp Process Clamp Meter (Tang Ampere)Rp29.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait